text.skipToContent text.skipToNavigation

Facom Flanged square 300mm

Article number 3N809640
Blade width (mm) 30
Material Steel
Length long leg (mm) 300
With stop Yes
With meter scale No
With mitre Yes
Length short leg (mm) 180

Specifications

Blade width (mm) 30
Material Steel
Length long leg (mm) 300
With stop Yes
With meter scale No
With mitre Yes
Length short leg (mm) 180
With vial No
Brand Facom

Article numbers

Article number 3N809640
EAN 3148512053019
UBB 500639447761
UNSPSC 27111803
Manufacturer article nr  819B.30
Do not close this page. This message will disappear, when the page is fully loaded.