text.skipToContent text.skipToNavigation

Facom Fitters case BV.21TR1

Specifications

Colour Black
Width 390
Design Case
Height 180
Depth 110
Material Steel
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Total number of compartments 15
With foam Yes
With divider Yes
With telescopic handle Yes
Brand Facom

Article numbers

Article number 0P817920
EAN 3148516964311
UBB 500639523652
UNSPSC 24111507
Manufacturer article nr  BV.21TR1
Do not close this page. This message will disappear, when the page is fully loaded.