text.skipToContent text.skipToNavigation

Facom Coupler for 3/8" Drive Ratchet

Article number 0U037224
Type of accessories/components Other
Length (mm) 394
Holding fixture 1/4 inch
Connection size socket side 1/4 inch
Type at tool side Square (female)
Type at socket side Square (male)
Connection size at tool side 3/8 inch

Specifications

Type of accessories/components Other
Length (mm) 394
Holding fixture 1/4 inch
Connection size socket side 1/4 inch
Type at tool side Square (female)
Type at socket side Square (male)
Connection size at tool side 3/8 inch
Accessories Yes
Part No
Brand Facom
Type Coupler

Article numbers

Article number 0U037224
EAN 3148516281487
UBB 500637373456
UNSPSC 27110000
Manufacturer article nr  D.169RJ
Do not close this page. This message will disappear, when the page is fully loaded.