text.skipToContent text.skipToNavigation

Facom Ended ring spanners small offset 17X19

Article number 7B541662
Surface protection Other
Length (mm) 390.3
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 19
Wrench size small (mm) 17
Single wrench model No

Specifications

Surface protection Other
Length (mm) 390.3
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 19
Wrench size small (mm) 17
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 11/16 inch
Wrench size large (inch) 3/4 inch
Head width small (mm) 23.9
Head width large (mm) 26.5
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 7B541662
EAN 3662424024078
UBB 500638508258
UNSPSC 27111743
Manufacturer article nr  57L.17X19
Do not close this page. This message will disappear, when the page is fully loaded.