text.skipToContent text.skipToNavigation

Facom Ended ring spanners small offset 10X11

Article number 1X930543
Surface protection Other
Length (mm) 276.4
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 11
Wrench size small (mm) 10
Single wrench model No

Specifications

Surface protection Other
Length (mm) 276.4
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 11
Wrench size small (mm) 10
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 3/8 inch
Wrench size large (inch) 7/16 inch
Head width small (mm) 14.6
Head width large (mm) 16
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 1X930543
EAN 3662424024023
UBB 500638506682
UNSPSC 27111743
Manufacturer article nr  57L.10X11
Do not close this page. This message will disappear, when the page is fully loaded.