text.skipToContent text.skipToNavigation

Facom Electronic Tool Set in Leather Bag 15-Piece

Numéro d'article 4C906404
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0

Spécifications

Packaging Bag
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 3
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 5
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 15
Number of files 0
Number of measuring tools 0
Number of pliers 6
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Commodity code

Numéros d'articles

Numéro d'article 4C906404
EAN 3148517276307
UBB 500639520435
UNSPSC 24111507
N° Article du fabricant 2180.SE
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.