text.skipToContent text.skipToNavigation

Stahlwille ES 1/2" - 512/6 Socket Set in ES Module 1/2" Drive 6-Piece


Article number G1700.838.113
Packaging Other
Total number of tools 6
With ratchet Yes
Brand Stahlwille
Weight per piece (g) 1900
Model ES 1/2" - 512/6
Type Socket Set
Packed per 1

Specifications

Packaging Other
Total number of tools 6
With ratchet Yes
Brand Stahlwille
Weight per piece (g) 1900
Model ES 1/2" - 512/6
Type Socket Set

Article numbers

Article number G1700.838.113
EAN 4018754095643
UBB 203120634621
UNSPSC 27111714
Manufacturer article nr  96838113
Do not close this page. This message will disappear, when the page is fully loaded.