text.skipToContent text.skipToNavigation

Facom Drive Offset Adapter 1/2" x 1/2" Square Drive 65mm

Article number 8O758878
Surface protection Chromium-plated
Type of accessories/components Other
Connection size socket side 1/2 inch
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 1/2 inch
Accessories Yes

Specifications

Surface protection Chromium-plated
Type of accessories/components Other
Connection size socket side 1/2 inch
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 1/2 inch
Accessories Yes
Part No
Brand Facom
Commodity code 82042000
Type Drive Offset Adapter

Article numbers

Article number 8O758878
EAN 3148510581002
UBB 500637393413
UNSPSC 27110000
Manufacturer article nr  S.234
Do not close this page. This message will disappear, when the page is fully loaded.