text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Facom Drive hinged adaptor SXL.180

Article number 8X720228
Insulated No
Height 54
Weight 660
Length 246
Isolation protection 1000 V No
Connection size 1/2 inch
Explosion-proof No

Specifications

Insulated No
Height 54
Weight 660
Length 246
Isolation protection 1000 V No
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 12.7
Reversible No
Construction ratchet No
Suitable for bits No
Socket locking Yes
Rotating handle No
Extendable handle Yes
Articulated head Yes
Rotating head No
Suitable for sockets Yes
Length stick (mm) 413
Brand Facom

Article numbers

Article number 8X720228
EAN 3148519461381
UBB 500638652296
UNSPSC 27111711
Manufacturer article nr  SXL.180
Do not close this page. This message will disappear, when the page is fully loaded.