text.skipToContent text.skipToNavigation

Facom Drill V.103MF

Article number 9L504642
Width 44
Height 145
Construction Pistol shape
Length (mm) 234
Machine weight (kg) 1.48
Max. operation pressure (bar) 6.2
Drill chuck span (mm) ['100', '100']

Specifications

Width 44
Height 145
Construction Pistol shape
Length (mm) 234
Machine weight (kg) 1.48
Max. operation pressure (bar) 6.2
Drill chuck span (mm) ['100', '100']
Drill diameter in steel (mm) 10
Drill diameter in wood (mm) 10
Idle rotational speed (1/min) 2800
Vibrations (m/s²) 7.2
Max. operating pressure (psi) 89.923
Device side air inlet R 3/8 inch
Required air volume 124
Brand Facom

Article numbers

Article number 9L504642
EAN 3148518315685
UBB 500637298885
UNSPSC 27112713
Manufacturer article nr  V.103MF
Do not close this page. This message will disappear, when the page is fully loaded.