text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Facom Double ended spanners 30X32MM


Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose locknuts. Heads hinged at 15°. Metric sizes: 3.2 to 42 mm. Presentation: satin chrome finish.

Article number 6T435170
Surface protection Chromium-plated
Length 318
Isolation protection 1000 V No
Wrench size large (mm) 32
Wrench size small (mm) 30
Packed per 1

Specifications

Surface protection Chromium-plated
Length 318
Isolation protection 1000 V No
Wrench size large (mm) 32
Wrench size small (mm) 30
Single wrench model No
Low spark model No
Height of head small (mm) 9.8
Height of head large (mm) 9.8
Wrench size small (inch) 1 3/16 inch
Wrench size large (inch) 1 1/4 inch
Head width small (mm) 64
Head width large (mm) 70
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Brand Facom

Description

Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose locknuts. Heads hinged at 15°. Metric sizes: 3.2 to 42 mm. Presentation: satin chrome finish.

Article numbers

Article number 6T435170
EAN 3148511024751
UBB 500638266279
UNSPSC 27111726
Manufacturer article nr  44.30X32
Do not close this page. This message will disappear, when the page is fully loaded.