text.skipToContent text.skipToNavigation

Stahlwille 20 Wrench Set in Cardboard 6-22mm Chrome Plated 8-Piece


Wrenches with metric, different wrench sizes in a roll-up case. Ring sides deeply cranked, support angle 75°Sturdy, slim, and lightweight intelligent designHigh bending strength due to double T-profileNon-slip, skin-friendly surfaceExtremely resilient, exceptionally durableDrop-forged, hardened and cooled in oil bathHigh performance quality, chrome-allo

Article number G0261.001.780
Surface protection Chromium-plated
Number of ring spanners 8
Total number of tools 8
Wrench width (mm) 6 - 22
Brand Stahlwille
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 8
Total number of tools 8
Wrench width (mm) 6 - 22
Brand Stahlwille
Weight per piece (g) 1140
Type Wrench Set

Description

Wrenches with metric, different wrench sizes in a roll-up case. Ring sides deeply cranked, support angle 75°Sturdy, slim, and lightweight intelligent designHigh bending strength due to double T-profileNon-slip, skin-friendly surfaceExtremely resilient, exceptionally durableDrop-forged, hardened and cooled in oil bathHigh performance quality, chrome-alloy steel, chrome platedSturdy roll-up case with hook and loop fastener made of polyesterMesh inserts allow visibility of the inserted toolSafe protection of the tool with minimum space requirement.

Article numbers

Article number G0261.001.780
EAN 4018754080977
UBB 203120177324
UNSPSC 27111743
Manufacturer article nr  96410405
Do not close this page. This message will disappear, when the page is fully loaded.