text.skipToContent text.skipToNavigation

Facom Double ended ring spanners 7/16X/1/2

Article number 2M771300
Surface protection Chromium-plated
Length (mm) 210
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 12.7
Wrench size small (mm) 11.113
Single wrench model No

Specifications

Surface protection Chromium-plated
Length (mm) 210
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 12.7
Wrench size small (mm) 11.113
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 7/16 inch
Wrench size large (inch) 1/2 inch
Head width small (mm) 16.7
Head width large (mm) 19
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 2M771300
EAN 3148519378481
UBB 500638505858
UNSPSC 27111743
Manufacturer article nr  56L.7/16X1/2
Do not close this page. This message will disappear, when the page is fully loaded.