text.skipToContent text.skipToNavigation

Facom Double ended ring spanners 5/8X3/4

Article number 7J113447
Surface protection Chromium-plated
Length 160
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 19.05
Wrench size small (mm) 15.875
Single wrench model No

Specifications

Surface protection Chromium-plated
Length 160
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 19.05
Wrench size small (mm) 15.875
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 5/8 inch
Wrench size large (inch) 3/4 inch
Head width small (mm) 23.3
Head width large (mm) 27.5
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 7J113447
EAN 3148519375909
UBB 500638503044
UNSPSC 27111743
Manufacturer article nr  56A.5/8X3/4
Do not close this page. This message will disappear, when the page is fully loaded.