text.skipToContent text.skipToNavigation

Facom Double ended ring spanners 5/8X3/4

Cikkszám 5C524944
Surface protection Chromium-plated
Length (mm) 260
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 19.05
Wrench size small (mm) 15.875
Single wrench model No

Műszaki adatok

Surface protection Chromium-plated
Length (mm) 260
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 19.05
Wrench size small (mm) 15.875
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 5/8 inch
Wrench size large (inch) 3/4 inch
Head width small (mm) 23.3
Head width large (mm) 27.5
Ratcheting model No
Point count 12
Open model No
Brand Facom

Cikkszámok

Cikkszám 5C524944
EAN 3148519378214
UBB 500638505692
UNSPSC 27111743
Gyártó cikksz 56L.5/8X3/4
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.