text.skipToContent text.skipToNavigation

Bahco Double ended ring wrench 2M 6 x 7 mm


Double end deep offset ring wrench in metric sizes Standards: ISO 1085, ISO 10104 and DIN 838 Material: High performance alloy steel 12 points Dynamic-Drive Profile provides longer life for screws and nuts Chrome plated Micro Matt finishing provides high quality surface

Article number
Surface protection Other
Length 165
Wrench size large (mm) 7
Wrench size small (mm) 6
Single wrench model No
Packed per 1

Specifications

Surface protection Other
Length 165
Wrench size large (mm) 7
Wrench size small (mm) 6
Single wrench model No
Low spark model No
Point count 12
Brand Bahco
Model 2M

Description

Double end deep offset ring wrench in metric sizes Standards: ISO 1085, ISO 10104 and DIN 838 Material: High performance alloy steel 12 points Dynamic-Drive Profile provides longer life for screws and nuts Chrome plated Micro Matt finishing provides high quality surface

Article numbers

Article number L5030.006.007
EAN 7314151001209
UBB 203120117270
UNSPSC 27111743
Manufacturer article nr  2M-6-7

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.