text.skipToContent text.skipToNavigation

Facom Double ended ring spanners 30X34MM

Artikelnummer 5K940774
Surface protection Chromium-plated
Length (mm) 402
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 34
Wrench size small (mm) 30
Single wrench model No

Specificaties

Surface protection Chromium-plated
Length (mm) 402
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 34
Wrench size small (mm) 30
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 1 3/16 inch
Wrench size large (inch) 1 5/16 inch
Head width small (mm) 46
Head width large (mm) 52
Ratcheting model No
Point count 12
Open model No
Brand Facom

Artikelnummers

Artikelnummer 5K940774
EAN 3148516987617
UBB 500638499003
UNSPSC 27111743
Fabrikant artikelnummer 55A.30X34
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.