text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Facom Double ended ring spanners 1X1/16

Article number 6N778112
Surface protection Chromium-plated
Length 370
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 23.813
Wrench size small (mm) 25.4
Single wrench model No

Specifications

Surface protection Chromium-plated
Length 370
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 23.813
Wrench size small (mm) 25.4
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 1 inch
Wrench size large (inch) 1 1/16 inch
Head width small (mm) 36.8
Head width large (mm) 38.8
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 6N778112
EAN 3148519377415
UBB 500638504869
UNSPSC 27111743
Manufacturer article nr  56L.1PX1P1/16
Do not close this page. This message will disappear, when the page is fully loaded.