text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Facom Double ended ring spanners 11/16X3/4

Article number 4K515869
Surface protection Chromium-plated
Length 290
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 19.05
Wrench size small (mm) 17.463
Single wrench model No

Specifications

Surface protection Chromium-plated
Length 290
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 19.05
Wrench size small (mm) 17.463
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 11/16 inch
Wrench size large (inch) 3/4 inch
Head width small (mm) 27
Head width large (mm) 29.7
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 4K515869
EAN 3148516987365
UBB 500638492644
UNSPSC 27111743
Manufacturer article nr  55A.11/16X3/4
Do not close this page. This message will disappear, when the page is fully loaded.