text.skipToContent text.skipToNavigation

Facom Double ended ring spanners 11/16x13/16

Article number 6Q397341
Surface protection Chromium-plated
Length 170
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 20.638
Wrench size small (mm) 17.463
Single wrench model No

Specifications

Surface protection Chromium-plated
Length 170
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 20.638
Wrench size small (mm) 17.463
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 11/16 inch
Wrench size large (inch) 13/16 inch
Head width small (mm) 25.6
Head width large (mm) 29.9
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 6Q397341
EAN 3148519375572
UBB 500638502210
UNSPSC 27111743
Manufacturer article nr  56A.11/16X13/16
Do not close this page. This message will disappear, when the page is fully loaded.