text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Germany
Bélgica
Eslováquia
Espanha
França
Hungria
Italy
Países Baixos
Polônia
Portugal
Reino Unido
República Checa
Romênia
Other
Fabory Group
Europa
中国
Language
Holandês
Francês
Inglês
Eslovaco
Inglês
Espanhol
Inglês
Inglês
Francês
Alemão
Espanhol
Italiano
Francês
Inglês
Húngaro
Inglês
Holandês
Inglês
Polonês
Inglês
Português
Inglês
Inglês
Tcheco
Inglês
Romeno
Inglês
Chinês Simplificado
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europa
中国
Language
Holandês
Francês
Inglês
Czech
English
Espanhol
Inglês
Inglês
Francês
Alemão
Espanhol
Italiano
Francês
Inglês
Hungarian
English
Holandês
Inglês
Polish
English
Português
Inglês
Inglês
Romanian
English
Slovak
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Engineer hammers
All categories
Welding, soldering & gas equipment
Air pressure tools
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Hammers
Special hammers
Engineer hammers
1Y894990
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Facom DIN Engineers Hammer Steel Head Wooden Handle 350mm 960g
Add to catalogue
Article number
1Y894990
Design
Other
Length (mm)
350
Material stick
Wood
Tip diameter/tip width (mm)
33
Weight total (g)
960
Interchangeable tip
No
Material head
Steel
View all specifications
Specifications & standards
Downloads
Specifications
Design
Other
Length (mm)
350
Material stick
Wood
Tip diameter/tip width (mm)
33
Weight total (g)
960
Interchangeable tip
No
Material head
Steel
With nail extractor
No
With stick protection
No
With nail holder
No
Brand
Facom
Commodity code
82052000
Download as PDF
Print
Article numbers
Article number
1Y894990
EAN
3148517523685
UBB
500639425569
UNSPSC
27111602
Manufacturer article nr
205H.80
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering