text.skipToContent text.skipToNavigation

Facom Die stock M3X50-M9X125

Article number 1A018444
Design Hand tap
Total length (mm) 220
Suitable for thread size (metric) 9
Cutting diameter (mm) ['25.400', '25.400']
Brand Facom

Specifications

Design Hand tap
Total length (mm) 220
Suitable for thread size (metric) 9
Cutting diameter (mm) ['25.400', '25.400']
Brand Facom

Description

Pressure-cast Zamak body for accurate centring of the die. Finish: grey hammered finish.

Article numbers

Article number 1A018444
EAN 3148512067009
UBB 500637617415
UNSPSC 23241615
Manufacturer article nr  832.1P
Do not close this page. This message will disappear, when the page is fully loaded.