text.skipToContent text.skipToNavigation

Facom Deburring Set HSS

Article number 7T622049
Design Length deburrer
Length (mm) 200
Suitable for manual operation Yes
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for copper Yes

Specifications

Design Length deburrer
Length (mm) 200
Suitable for manual operation Yes
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for copper Yes
Suitable for steel Yes
Suitable for brass Yes
Cutting diameter (mm) ['26', '32']
Brand Facom
Commodity code 82055980
Type Deburring Set

Article numbers

Article number 7T622049
EAN 3148515405006
UBB 500637627232
UNSPSC 27111526
Manufacturer article nr  325
Do not close this page. This message will disappear, when the page is fully loaded.