text.skipToContent text.skipToNavigation

Facom Deburring disc 180MM

Specifications

Application Grinding
Shape Flat
Thickness (mm) 6.4
Max. number of revolutions (1/min) 6000
Disc diameter (mm) 180
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22
Suitable for wood No
Bowl wheel No
Suitable for cellular concrete No
X-Lock holding device No
Segmentation None
Flap disc No
Brand Facom

Article numbers

Article number 7U388101
EAN 3148510778167
UBB 500637302661
UNSPSC 27110000
Manufacturer article nr  V.480A1
Do not close this page. This message will disappear, when the page is fully loaded.