text.skipToContent text.skipToNavigation

Facom Deburring disc 127MM

Specifications

Application Grinding
Shape Flat
Thickness (mm) 6.4
Max. number of revolutions (1/min) 12000
Diameter 127
Type Disc
Disc diameter (mm) 127
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22
Suitable for wood No
Bowl wheel No
Suitable for cellular concrete No
X-Lock holding device No
Segmentation None
Flap disc No
Brand Facom

Article numbers

Article number 7R833847
EAN 3148510764603
UBB 500637302414
UNSPSC 27110000
Manufacturer article nr  V.471A1
Do not close this page. This message will disappear, when the page is fully loaded.