text.skipToContent text.skipToNavigation

Facom Cylindrical mandrel VM.624

Specifications

Head form Cylinder
Max. number of revolutions (1/min) 30000
Diameter 32
Holding shaft (mm) 6
Burr Yes
Brand Facom

Article numbers

Article number 9R316964
EAN 3148510785042
UBB 500637302091
UNSPSC 31191500
Manufacturer article nr  VM.624
Do not close this page. This message will disappear, when the page is fully loaded.