text.skipToContent text.skipToNavigation

Facom Cylindrical mandrel VM.610

Specifications

Head form Round/globe
Max. number of revolutions (1/min) 25000
Diameter 25
Holding shaft (mm) 6
Burr Yes
Brand Facom

Article numbers

Article number 4R643238
EAN 3148510784908
UBB 500637301671
UNSPSC 31191500
Manufacturer article nr  VM.610
Do not close this page. This message will disappear, when the page is fully loaded.