text.skipToContent text.skipToNavigation

Facom Cylindrical mandrel VM.600

Specifications

Head form Round nose tree
Max. number of revolutions (1/min) 17000
Diameter 30
Type Other
Holding shaft (mm) 6
Burr Yes
Brand Facom

Article numbers

Article number 9O194368
EAN 3148510784809
UBB 500637301002
UNSPSC 31191500
Manufacturer article nr  VM.600
Do not close this page. This message will disappear, when the page is fully loaded.