text.skipToContent text.skipToNavigation

Facom Coverall L

Article number 8W714067
Colour Multi-coloured
Antistatic version Yes
Material Cotton
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No

Specifications

Colour Multi-coloured
Antistatic version Yes
Material Cotton
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable No
Fitting type Regular fit
Water repellent No
Size (US/CA) L
High visibility (signal colours) No
With reflective striping No
Gender Men
Material weight (g/m²) 210
Machine washable Yes
Gastight No
With fresh air connection No
Brand Facom

Article numbers

Article number 8W714067
EAN 3662424042515
UBB 500637676072
UNSPSC 46181533
Manufacturer article nr  VP.COMB2-L
Do not close this page. This message will disappear, when the page is fully loaded.