text.skipToContent text.skipToNavigation

Facom Countersunk Hexagonal Screwdriver Bit 5mm 1/4" Hex 50mm

Objednací číslo 3Q348113
Size bit (mm)
Screwing system Hexagon
Wrench width (mm) 5
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch

Specifikace

Size bit (mm) 5
Screwing system Hexagon
Wrench width (mm) 5
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 6.35
Two-sided No
Type of cross head None
Brand Facom
Commodity code 82079099

Čísla materiálu

Objednací číslo 3Q348113
EAN 3148510233949
UBB 500639080869
UNSPSC 31161507
Výrobní číslo položky EH.605
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.