text.skipToContent text.skipToNavigation

Facom Compact Ratchet Insert 14 x 18mm Connection

Article number 2H580124
Design Ratchet fitting
Insulated No
Weight 870
Head diameter (mm) 69
Length (mm) 27
Isolation protection 1000 V No
Connection size 3/4 inch

Specifications

Design Ratchet fitting
Insulated No
Weight 870
Head diameter (mm) 69
Length (mm) 27
Isolation protection 1000 V No
Connection size 3/4 inch
Explosion-proof No
With handle No
Trough-feed model No
Universal joint No
Connection size (mm) 19.05
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking Yes
Rotating handle No
Extendable handle No
Length of head (mm) 27
Articulated head No
Rotating head No
Suitable for sockets Yes
Brand Facom
Commodity code 82042000
Type Compact Ratchet Insert

Article numbers

Article number 2H580124
EAN 3148517155671
UBB 500638642487
UNSPSC 27111711
Manufacturer article nr  K.382A
Do not close this page. This message will disappear, when the page is fully loaded.