text.skipToContent text.skipToNavigation

Facom Comfort Grip Impact Tools with 205C Sheath in Foam Module 7-Piece

Ships from supplier

Article number 5B375991
Packaging Other
Heating- + sanitary mechanic set Yes
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Packed per 1

Specifications

Packaging Other
Heating- + sanitary mechanic set Yes
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 7
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 4
Number of hammers 2
Number of multifunctional tools 0
Number of saws 0
Brand Facom

Article numbers

Article number 5B375991
EAN 3148518195263
UBB 500639679835
UNSPSC 27111714
Manufacturer article nr  MODM.MI5
Do not close this page. This message will disappear, when the page is fully loaded.