text.skipToContent text.skipToNavigation

Facom Combination Wrench Set in Pouch 8-22mm Chrome Plated 12-Piece

Article number 7Z244358
Surface protection Chromium-plated
Packaging Bag
Total number of tools 12
Number of combination spanners 12
Wrench width (mm) ['8', '22']

Specifications

Surface protection Chromium-plated
Packaging Bag
Total number of tools 12
Number of combination spanners 12
Wrench width (mm) ['8', '22']
Brand Facom
Type Combination Wrench Set

Description

Presentation: supplied as box, roll or panel sets.

Article numbers

Article number 7Z244358
EAN 3148515289859
UBB 500638365279
UNSPSC 27111726
Manufacturer article nr  41.JE12T
Do not close this page. This message will disappear, when the page is fully loaded.