text.skipToContent text.skipToNavigation

Facom Combination wrench 2

Article number 1D744883
Surface protection Chromium-plated
Wrench width open end (inch) 2 inch
Wrench width socket/ring/ratchet (inch) 2 inch
Point count 12
Brand Facom

Specifications

Surface protection Chromium-plated
Wrench width open end (inch) 2 inch
Wrench width socket/ring/ratchet (inch) 2 inch
Point count 12
Brand Facom

Description

Long combination wrenches: the extra-long handle passes high torque with minimum effort. OGV® profile with 12-point ring for powerful tightening while protecting the nut. Ring head angled at 15°. Open end head angled at 15°. Dimensions in inches: from 3/4" to 2". Presentation: satin chrome finish.

Article numbers

Article number 1D744883
EAN 3148516621191
UBB 500638325836
UNSPSC 27111726
Manufacturer article nr  40.2PLA
Do not close this page. This message will disappear, when the page is fully loaded.