text.skipToContent text.skipToNavigation

Facom Combination wrench 14mm


Standard wrench for all current applications. High mechanical strength combined with compact size meeting aeronautical standards. Ring head: - Ring open end (size E) designed for better access to series or embedded screws. - OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring. - Ring head angled at 15°. Open end head: - Open end angled at 15°. - Open end head-handle geometry optimised for increased access. Metric sizes: 4 to 41 mm. Presentation: satin chrome finish.

Article number 4Q756280
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Weight 85
Isolation protection 1000 V No
Packed per 1

Specifications

Length 180
Wrench width open end (mm) 14
Surface protection Chromium-plated
Weight 85
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 9/16 inch
Wrench width socket/ring/ratchet (mm) 14
Head width open end (mm) 31
Head width socket/ring/ratchet (mm) 21.1
Ratcheting model No
Point count 12

Description

Standard wrench for all current applications. High mechanical strength combined with compact size meeting aeronautical standards. Ring head: - Ring open end (size E) designed for better access to series or embedded screws. - OGV® profile with 12-point ring for powerful tightening while protecting the nut. H suffix = 6-point ring. - Ring head angled at 15°. Open end head: - Open end angled at 15°. - Open end head-handle geometry optimised for increased access. Metric sizes: 4 to 41 mm. Presentation: satin chrome finish.

Article numbers

Article number 4Q756280
EAN 3148517680104
UBB 500638341429
UNSPSC 27111726
Manufacturer article nr  440.14
Do not close this page. This message will disappear, when the page is fully loaded.