text.skipToContent text.skipToNavigation

Stahlwille Open-end ring ratchet spanner OPEN-RATCH 17 width across flats 15 mm length 202


reversiblebi-hexagon72 teethfor work in confined spaces, tight ratchet angle of only 5°ring end offset by 15°Chrome Alloy Steel, chrome plated

Article number
Length
Wrench width open end (mm)
Surface protection Chromium-plated
Cranked Yes
Wrench width socket/ring/ratchet (mm) 15
Packed per 1

Specifications

Length 202
Wrench width open end (mm) 15
Surface protection Chromium-plated
Cranked Yes
Wrench width socket/ring/ratchet (mm) 15
Ratcheting model Yes
Brand STAHLWILLE
Type 17 15 GEWINKELT

Description

reversiblebi-hexagon72 teethfor work in confined spaces, tight ratchet angle of only 5°ring end offset by 15°Chrome Alloy Steel, chrome plated

Article numbers

Article number G0270.150.004
EAN 4018754239207
UBB 500623924239
UNSPSC 27111743
Manufacturer article nr  41171515

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.