text.skipToContent text.skipToNavigation

Facom Chain 25M

Article number 0T277924
Colour Yellow/Black
Design Link chain
Surface protection Untreated
Material thickness (mm) 7.3
Length 25000
Material Plastic
Chain link diameter (mm) 7.3

Specifications

Colour Yellow/Black
Design Link chain
Surface protection Untreated
Material thickness (mm) 7.3
Length 25000
Material Plastic
Chain link diameter (mm) 7.3

Article numbers

Article number 0T277924
EAN 3148519035766
UBB 500637701631
UNSPSC 39100000
Manufacturer article nr  EV.CH
Do not close this page. This message will disappear, when the page is fully loaded.