text.skipToContent text.skipToNavigation

Knipex Cable Shear 27mm 2-Component Handle 500mm


Cable Shears low weigth, high leverage. Low handforce required due to favourable lever ratio and special blade geometry. For cutting copper and aluminium single conductors as well as multiple stranded cables. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and wire ropes. Pinch guard prevents operators fingers being pinched. Adjustable bolted joint. - Cutting capacity copper cable, multiple-stranded: 150mm²- Cutting capacity copper cable, multiple-stranded: Ø 27mm- AWG: 6 / 0

Article number K1161.812.500
Suitable for max. cable diameter (mm) 27
Max. cable cross section (mm²) 150
Suitable for steel wire braiding No
Total length (mm) 500
Suitable for stranded conductors Yes
Packed per 1

Specifications

Suitable for max. cable diameter (mm) 27
Max. cable cross section (mm²) 150
Suitable for steel wire braiding No
Total length (mm) 500
Suitable for stranded conductors Yes
Grip design Other
Brand Knipex
Weight per piece (g) 1105
Commodity code 82033000
Type Cable Shear

Description

Cable Shears low weigth, high leverage. Low handforce required due to favourable lever ratio and special blade geometry. For cutting copper and aluminium single conductors as well as multiple stranded cables. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and wire ropes. Pinch guard prevents operators fingers being pinched. Adjustable bolted joint. - Cutting capacity copper cable, multiple-stranded: 150mm²- Cutting capacity copper cable, multiple-stranded: Ø 27mm- AWG: 6 / 0

Article numbers

Article number K1161.812.500
EAN 4003773069966
UBB 500570812478
UNSPSC 44121618
Manufacturer article nr  95 12 500
Do not close this page. This message will disappear, when the page is fully loaded.