text.skipToContent text.skipToNavigation

Facom Cable cutter 16mm

Cikkszám 8P598762
Suitable for max. cable diameter (mm) 16
Insulated Yes
Suitable for steel wire braiding Yes
Replaceable cutting head Yes
Total length (mm) 800
Construction/operation Mechanic two hands
Isolation protection 1000 V No

Műszaki adatok

Suitable for max. cable diameter (mm) 16
Insulated Yes
Suitable for steel wire braiding Yes
Replaceable cutting head Yes
Total length (mm) 800
Construction/operation Mechanic two hands
Isolation protection 1000 V No
Suitable for fine strand conductors Yes
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Grip design 2-components
With strip function No
With impact protection No
Cutting jaws exchangeable Yes
Brand Facom

Cikkszámok

Cikkszám 8P598762
EAN 3148512195306
UBB 500639809457
UNSPSC 44121618
Gyártó cikksz 996.16
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.