text.skipToContent text.skipToNavigation

Facom Builders level 40cm

Article number 3J883341
Width 23
Electronic No
Adjustable Yes
Diameter 0
Length 400
Number of air bubbles 2
Material Aluminium

Specifications

Width 23
Electronic No
Adjustable Yes
Diameter 0
Length 400
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.75
Magnetic No
With laser No
Number of hand holes 1
Milled measuring surface No
Brand FACOM

Article numbers

Article number 3J883341
EAN 3148518335126
UBB 500639479020
UNSPSC 27111802
Manufacturer article nr  307B.40
Do not close this page. This message will disappear, when the page is fully loaded.