text.skipToContent text.skipToNavigation

Facom Body warmer S

Article number 8A056014
Colour Multi-coloured
Material Other
Thermally insulated Yes
Type of closure Zipper
Fire retardant version Yes
Universal size No
With pockets Yes

Specifications

Colour Multi-coloured
Material Other
Thermally insulated Yes
Type of closure Zipper
Fire retardant version Yes
Universal size No
With pockets Yes
Size (US/CA) S
Number of pockets 3
High visibility (signal colours) No
With reflective striping No
Gender Men
Child model No
Brand Facom

Article numbers

Article number 8A056014
EAN 3662424042324
UBB 500637675405
UNSPSC 46181533
Manufacturer article nr  VP.BODYW-S
Do not close this page. This message will disappear, when the page is fully loaded.