text.skipToContent text.skipToNavigation

Facom Bit socket M14

Article number 8N814883
Connection size 1/2 inch
Dimension (mm) 14
Brand Facom

Specifications

Connection size 1/2 inch
Dimension (mm) 14
Brand Facom

Description

Standard length series. For XZN® female drive fasteners. Non-removable bit. Finish: bright chrome with phosphate-hardened tip.

Article numbers

Article number 8N814883
EAN 3148516732729
UBB 500638014489
UNSPSC 27111704
Manufacturer article nr  SV.14B
Do not close this page. This message will disappear, when the page is fully loaded.