text.skipToContent text.skipToNavigation

Facom Bit socket M12

Article number 2L282500
Size bit (mm)
Screwing system Other
Connection size 1/2 inch
Brand Facom

Specifications

Size bit (mm) 12
Screwing system Other
Connection size 1/2 inch
Brand Facom

Description

Standard length series. For XZN® female drive fasteners. Non-removable bit. Finish: bright chrome with phosphate-hardened tip.

Article numbers

Article number 2L282500
EAN 3148516732569
UBB 500638013804
UNSPSC 27111704
Manufacturer article nr  SV.12B
Do not close this page. This message will disappear, when the page is fully loaded.