text.skipToContent text.skipToNavigation

Facom Bastard file DRD.B150EMA 150mm

Article number 2R624230
Shape Half round
Total length (mm) 150
Blade diameter (mm) 4.5
Blade height (mm) 16
Cut shape Double-Cut
Cut number 1
Brand Facom

Specifications

Shape Half round
Total length (mm) 150
Blade diameter (mm) 4.5
Blade height (mm) 16
Cut shape Double-Cut
Cut number 1
Brand Facom

Article numbers

Article number 2R624230
EAN 3148518601078
UBB 500639827012
UNSPSC 27111900
Manufacturer article nr  DRD.B150EMA
Do not close this page. This message will disappear, when the page is fully loaded.