text.skipToContent text.skipToNavigation

Facom Automatic Lateral Wire Stripper 0.6-2.5mm² PVC Grip Handle

Article number 4K568318
Insulated Yes
With wire cutter Yes
Weight 370
Length (mm) 175
Strip range diameter (mm) ['6', '25']
Strip range cross-section (mm²) ['15', '40']
Grip design 1-component

Specifications

Insulated Yes
With wire cutter Yes
Weight 370
Length (mm) 175
Strip range diameter (mm) ['6', '25']
Strip range cross-section (mm²) ['15', '40']
Grip design 1-component
Handle cover Plastic grips
Self-adjusting Yes
Brand Facom
Commodity code

Article numbers

Article number 4K568318
EAN 3148519860580
UBB 500639168409
UNSPSC 27112151
Manufacturer article nr  986058
Do not close this page. This message will disappear, when the page is fully loaded.