text.skipToContent text.skipToNavigation

FACOM Assortment insert tray PL.L711


Article number 1D171659
Colour Black
Type of accessories/components Other
Material Plastic
Accessories Yes
Part No
Plug-in mounting No
Screw mounting No
Packed per 1

Specifications

Colour Black
Type of accessories/components Other
Material Plastic
Accessories Yes
Part No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 1D171659
EAN 3662424158544
UNSPSC 27110000
Manufacturer article nr  PL.L711
Do not close this page. This message will disappear, when the page is fully loaded.