text.skipToContent text.skipToNavigation

Facom Angled box wrench 75.10SR

Article number 7F625112
Wrench width (mm) 10
Length 168
Magnetic No
Right-angled Yes
Suitable for hexagonal bolts Yes
Wrench size large (mm) 10
With tommy bar No

Specifications

Wrench width (mm) 10
Length 168
Magnetic No
Right-angled Yes
Suitable for hexagonal bolts Yes
Wrench size large (mm) 10
With tommy bar No
Suitable for tommy bar No
Brand FACOM

Article numbers

Article number 7F625112
EAN 3148518697859
UBB 500638620855
UNSPSC 27111725
Manufacturer article nr  75.10SR
Do not close this page. This message will disappear, when the page is fully loaded.