text.skipToContent text.skipToNavigation

Facom Angled box wrench 22

Article number 0G418797
Wrench width (mm) 22
Length 278
Magnetic No
Right-angled Yes
Suitable for hexagonal bolts Yes
Wrench size large (mm) 22
With tommy bar No

Specifications

Wrench width (mm) 22
Length 278
Magnetic No
Right-angled Yes
Suitable for hexagonal bolts Yes
Wrench size large (mm) 22
With tommy bar No
Suitable for tommy bar No
Brand FACOM

Article numbers

Article number 0G418797
EAN 3148518698900
UBB 500638622836
UNSPSC 27111725
Manufacturer article nr  75.22SR
Do not close this page. This message will disappear, when the page is fully loaded.