text.skipToContent text.skipToNavigation

Facom Angled box wrench 16

Article number 4J475076
Wrench width (mm) 16
Length 255
Magnetic No
Right-angled Yes
Suitable for hexagonal bolts Yes
Wrench size large (mm) 16
With tommy bar No

Specifications

Wrench width (mm) 16
Length 255
Magnetic No
Right-angled Yes
Suitable for hexagonal bolts Yes
Wrench size large (mm) 16
With tommy bar No
Suitable for tommy bar No
Brand FACOM

Article numbers

Article number 4J475076
EAN 3148518698313
UBB 500638621846
UNSPSC 27111725
Manufacturer article nr  75.16SR
Do not close this page. This message will disappear, when the page is fully loaded.