text.skipToContent text.skipToNavigation

Facom Angle grinder 125mm

Article number 2W276916
Width 130
Height 110
Length (mm) 230
Rotational speed (1/min) 11000
Machine weight (kg) 2
Max. operation pressure (bar) 6.2
Tool insertion M14

Specifications

Width 130
Height 110
Length (mm) 230
Rotational speed (1/min) 11000
Machine weight (kg) 2
Max. operation pressure (bar) 6.2
Tool insertion M14
Max. disc diameter (mm) 125
Vibrations (m/s²) 11.8
Max. operating pressure (psi) 89.923
Device side air inlet Other
Required air volume 113
Brand Facom

Article numbers

Article number 2W276916
EAN 3148517884915
UBB 500637322214
UNSPSC 27112749
Manufacturer article nr  V.582F
Do not close this page. This message will disappear, when the page is fully loaded.